{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 9.8 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 46.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 9,8 | |
EAN / GTIN | 4045197788351 | |
Manufacturer number | 122715 9,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 9,8mm
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 144.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
100 pieces in stock
100 pieces available in 3-4 working days
US $ 89.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 158.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
227 pieces in stock
227 pieces available in 3-4 working days
US $ 69.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 100.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 139.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |