{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Nominal ⌀ DC | 7.7 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 41.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 7,7 | |
EAN / GTIN | 4045197788146 | |
Manufacturer number | 122715 7,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 7,7 mm
on request
In stock
3 pieces in stock
US $ 118.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 111.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 106.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 60.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 119.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 99.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | blue | yellow | green | red | pink |
Overall length L | 91 | 91 | 91 | 91 | 91 | 91 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 140 | 135 | 140 | 140 | 140 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 | 8 |