{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 15.2 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 60.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 1100 N/mm2 | 0.34 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 15,2 | |
EAN / GTIN | 4045197788702 | |
Manufacturer number | 122715 15,2 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 15,2 mm
on request
In stock
4 pieces in stock
US $ 321.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 311.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 171.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN |
Nominal ⌀ DC | 15.2 mm | 15.2 mm | 15.2 mm |
Tool material | solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC | HPC |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |