GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 11,35 mm

Article no.: 122715 11,35
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Nominal ⌀ DC 11.35 mm
    Coating TiAlN
    Tool material solid carbide
    Standard DIN 6537
    Version 6×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 53.9 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 71 mm
    Overall length L 118 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 1100 N/mm2 0.28 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122715 11,35
    EAN / GTIN 4062406254230
    Manufacturer number 122715 11,35

    Application Table

    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    170
    Steel < 1400 N/mm²
    P
    90
    INOX < 900 N/mm²
    M
    75
    GG
    K
    160
    GGG
    K
    130
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
    • Clear reduction in cutting forces due to special cutter geometry.
    • Coating for best wear resistance even at high process temperatures.
    • Polished flutes for good chip clearance.

    A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122716.
    Form HE: order with No. 122715 + 129100HE.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart