GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 10,5 mm

Article no.: 122715 10,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 10.5 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 55.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.28 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122715 10,5
EAN / GTIN 4045197788429
Manufacturer number 122715 10,5

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
75
GG
K
160
GGG
K
130
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122716.
Form HE: order with No. 122715 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart