Solid carbide HPC drill plain shank DIN 6535 HA 4,71-X mm

Article no.: 122690 4,71-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 169.21 / Piece
  • from 10 Piece
    US $ 141.01 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 4.71 mm - 6.00 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 44 mm
Overall length L 82 mm
Shank ⌀ Ds 6 mm
Colour ring white
Type of product Jobber drill

Identification numbers & Classifications

Article number 122690 4,71-X
EAN / GTIN 4062406200886
Manufacturer number 122690 4,71-X

Application Table

GG
K
110
GGG
K
90
GJS, ADI > 800N/mm²
K
70
wet maximum
 
wet minimum
 

Description

Version:

3 guide chamfers for particularly high accuracy and surface quality at tight hole tolerances. Asymmetrical tip geometry for very high metal removal rates. New generation of innovative high-performance drills for cast iron in the HPC field.

Advantage:

For HPC high performance drilling in castings. Outstandingly suitable for bainite cast iron (ADI).

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122690 + 129100HB .
Form HE: order with No. 122690 + 129100HE.
Delivery time: 8 weeks
Minimum order quantity: 3 pcs.
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over or under deliver by +/-10% (min. 1 pc).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA 4,71-X mm

Solid carbide HPC drill plain shank DIN 6535 HA 4,71-X mm

on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 169.21
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 141.01
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 71.32
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
US $ 59.44
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 73.36
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
US $ 61.14
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 121.72
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 101.43
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 85.97
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 71.64
plus VAT at the current rate Prices plus delivery costs
⌀ range 4.71 ;6.00 4.71 ;6 4.71 ;6 4.71 ;6 4.71 ;6
Semi-Standard yes yes yes yes yes
Colour ring white green green pink pink
Through-coolant yes, with 25 bar yes, with 25 bar yes, to 25 bar yes, with 25 bar yes, with 25 bar
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ h7 h7 h7 m7 m7
Machining strategy HPC HPC HPC HPC HPC

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart