{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.2 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 55.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in titanium > 850 N/mm2 | 0.13 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122680 10,2 | |
EAN / GTIN | 4062406780104 | |
Manufacturer number | 122680 10,2 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA 10,2 mm
on request
In stock
8 pieces in stock
US $ 163.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
102,81 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Overall length L | 118 mm | 118 mm |
Nominal ⌀ DC | 10.2 mm | 10.2 mm |
Standard | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
recommended maximum drilling depth L2 | 55.7 mm | 55.7 mm |
Type of product | Jobber drill | Twist Drill |