This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,8mm

Article no.: 122670 10,8
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: FS
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Type FS
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 54.8 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in titanium > 850 N/mm2 0.12 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 122670 10,8
Manufacturer number 122670 10,8

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
240
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Particularly strong due to strengthened core and special profile. Special point geometry.
High concentricity and long tool life.
High bore quality.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122675.
Form HE: order with No. 122670 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 10,8mm

Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,8mm

on request
In stock
36 pieces in stock
US $ 125.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 100.44
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2
Coating TiAlN TiN TiAlN
Version 6×D 6×D 6×D
Nominal ⌀ DC 10.8 mm 10.8 mm 10.8 mm
Tool material Solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 12 mm 12 mm 12 mm
Type of product Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart