{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 73.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122666 18,5 | |
Manufacturer number | 122666 18,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HB, TiAlN, ⌀ DC m7: 18,5mm |
on request
In stock
Available in 3-4 working days
21 pieces in stock
21 pieces available in 3-4 working days
US $ 379.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 533.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 548.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
53 pieces in stock
53 pieces available in 3-4 working days
US $ 293.56
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 18,5mm
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 315.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | AlTiN |
Overall length L | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | Yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 18.5 mm | 18.5 mm | 18.5 mm | 18.5 mm | 18.5 mm | 18.5 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | m7 | h7 | m6 | h7 | h7 | m7 |
recommended maximum drilling depth L2 | 73.3 mm | 73.3 mm | 73.3 mm | 73.3 mm | 73.3 mm | 73.3 mm |