{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122659 6,1 | |
EAN / GTIN | 4045197456045 | |
Manufacturer number | 122659 6,1 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6 (⌀ DC X = h7) (mm or inch): 6,1
on request
In stock
3 pieces in stock
US $ 111.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
US $ 65.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | AlTiN |
Overall length L | 91 mm | 91 mm |
Tool material | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | m6 | m7 |
Shank ⌀ Ds | 8 mm | 8 mm |
recommended maximum drilling depth L2 | 43.9 mm | 43.9 mm |
Type of product | Jobber drill | Twist Drill |