{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Inch nominal ⌀ corresponds to | 6.35 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122659 1/4 | |
EAN / GTIN | 4062406115203 | |
Manufacturer number | 122659 1/4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6 (⌀ DC X = h7) (mm or inch): 1/4
on request
In stock
Available in 3-4 working days
20 pieces in stock
20 pieces available in 3-4 working days
US $ 111.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
37 pieces in stock
37 pieces available in 3-4 working days
US $ 60.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
36 pieces in stock
36 pieces available in 3-4 working days
US $ 60.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
36 pieces in stock
36 pieces available in 3-4 working days
US $ 60.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 149.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 111.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | m6 | h7 | h7 | h7 | h7 | m6 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Inch nominal ⌀ corresponds to | 6.35 mm | 6.35 mm | 6.35 mm | 6.35 mm | 6.35 mm | 6.35 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |