{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 72.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122659 18,8 | |
EAN / GTIN | 4045197456748 | |
Manufacturer number | 122659 18,8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6 (⌀ DC X = h7) (mm or inch): 18,8
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 533.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 517.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
50 pieces in stock
50 pieces available in 3-4 working days
US $ 293.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | DLC | TiAlN |
Version | 6×D | 6×D | 6×D |
Overall length L | 153 mm | 153 mm | 153 mm |
Tool material | Solid carbide | solid carbide | Solid carbide |
Flute length Lc | 101 mm | 101 mm | 101 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |