Solid carbide HPC drill plain shank DIN 6535 HA 11,4

Article no.: 122659 11,4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m6 (⌀ DC X = h7) (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 53.9 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in stainless steel > 900 N/mm2 0.15 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 122659 11,4
EAN / GTIN 4045197582867
Manufacturer number 122659 11,4

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
GG(G)
K
95
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Attention:

Sizes ending with X = cutter ⌀ tolerance h7.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122661.
Form HE: order with No. 122659 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA 11,4

Solid carbide HPC drill plain shank DIN 6535 HA 11,4

on request
Available in 1-2 weeks
0 pieces in stock
US $ 191.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 202.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 202.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 100.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 100.44
plus VAT at the current rate Prices plus delivery costs
Semi-Standard yes yes yes yes yes
Coating TiAlN TiAlN TiAlN TiAlN TiAlN
Through-coolant yes, with 25 bar yes, with 25 bar Yes, with 25 bar yes, with 25 bar yes, to 25 bar
Tool material Solid carbide solid carbide solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 12 12 12 12 12
recommended maximum drilling depth L2 53.9 53.9 53.9 53.9 53.9
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart