{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 11.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 53.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 60 HRC | 0.11 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122642 11,9 | |
EAN / GTIN | 4045197972101 | |
Manufacturer number | 122642 11,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, Weldon shank DIN 6535 HB 11,9 mm
on request
In stock
4 pieces in stock
US $ 145.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 145.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 6×D | 4×D | 4×D | 4×D | 4×D | 6×D |
Colour ring | red | green | green | green | green | red |
Shank ⌀ Ds | 12 | 12 | 12 | 12 | 12 | 12 |
Series | Diabolo | Master Steel | Master Steel | Pro Steel | Pro Steel | Diabolo |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |