{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 18 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.04 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122641 2 | |
EAN / GTIN | 4062406088743 | |
Manufacturer number | 122641 2 |
This article |
Recommendations |
||
---|---|---|---|
Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2mm
on request
In stock
46 pieces in stock
US $ 80.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
US $ 85.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
US $ 40.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | AlTiN-Si |
Version | 6×D | 6×D | 6×D |
Overall length L | 57 mm | 57 mm | 57 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 21 mm | 21 mm | 21 mm |
recommended maximum drilling depth L2 | 18 mm | 18 mm | 18 mm |