{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.55 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 35.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.45 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122602 5,55 | |
EAN / GTIN | 4045197752628 | |
Manufacturer number | 122602 5,55 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 5,55mm
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 99.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
102 pieces in stock
102 pieces available in 3-4 working days
US $ 69.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
110 pieces in stock
110 pieces available in 3-4 working days
US $ 99.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
13 pieces in stock
13 pieces available in 3-4 working days
US $ 100.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
487 pieces in stock
487 pieces available in 3-4 working days
US $ 53.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | DLC | TiN | TiAlN | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Point angle | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | m6 | h7 | h7 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |