GARANT Master Alu FEED solid carbide drill, plain shank DIN 6535 HA 10,01-X mm

Article no.: 122590 10,01-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 324.77 / Piece
  • from 10 Piece
    US $ 270.64 / Piece

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • Minimum order quantity 5 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
⌀ range 10.01 mm - 11 mm
Coating uncoated
Tool material solid carbide
Standard DIN 6537
Version 6×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 130 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in aluminium short-chipping 1.04 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 122590 10,01-X
EAN / GTIN 4062406754068
Manufacturer number 122590 10,01-X

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
CuZn
N
200
wet maximum
 
wet minimum
 

Description

Version:

3-cutter tool, specially developed for use at very high feed rates in aluminium. Outstandingly suitable for machines with high power consumption and stable machining conditions.
  • Specially developed cutter geometry, designed for very high feed rates, reduced cutting pressure and controlled chip breaking.
  • Precision flute profile for reliable evacuation of chips.
  • Achieve outstanding feed rates and tool life thanks to the third cutting edge.
The sector-leading technology of the drill point for the tool guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB: use order No. 122591.
For HE: use order No. 122590 + 129100HE.
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by +/-10% (minimum 1 piece).
Delivery time: 10 weeks.
Minimum order quantity: 5 pieces.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart