{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 18.01 mm - 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122507 18,01-X | |
EAN / GTIN | 4062406662066 | |
Manufacturer number | 122507 18,01-X |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 18,01-X
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 378.48
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 315.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 846.05
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 705.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 809.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 674.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 264.20
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 220.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 268.57
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 223.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 375.57
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 312.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes, to 25 bar | yes, with 25 bar | Yes, with 25 bar | no | no | yes, with 25 bar |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 |
Flute length Lc | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |