{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 3×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 180 degrees | |
recommended maximum drilling depth L2 | 33.2 mm | |
Shank | DIN 6535 HA to h6 | |
Use for drilling | limited convexity; limited cross-drilling; limited oblique spot drilling | |
Through-coolant | yes, with 25 bar | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122506 9,2 | |
EAN / GTIN | 4045197744340 | |
Manufacturer number | 122506 9,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA 180° 9,2 mm
on request
Available in > 8 weeks
0 pieces in stock
US $ 165.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 48.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 48.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 82.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 82.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
US $ 198.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiN | TiN | TiN | TiAlN |
Version | 3×D | 4×D | 4×D | 4×D | 4×D | 5×D |
Through-coolant | yes, with 25 bar | no | no | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 9.2 | 9.2 | 9.2 | 9.2 | 9.2 | 9.2 |
Standard | Manufacturer’s standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | Manufacturer’s standard |
Feed f in steel < 900 N/mm2 | 0.15 | 0.22 | 0.22 | 0.22 | 0.22 | 0.15 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |