{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 3×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 180 degrees | |
recommended maximum drilling depth L2 | 29.8 mm | |
Shank | DIN 6535 HA to h6 | |
Use for drilling | limited convexity; limited cross-drilling; limited oblique spot drilling | |
Through-coolant | yes, with 25 bar | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122506 7,5 | |
EAN / GTIN | 4045197744180 | |
Manufacturer number | 122506 7,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA 180° 7,5 mm
on request
In stock
24 pieces in stock
US $ 121.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 70.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 70.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
US $ 79.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 140.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 79 | 79 | 79 | 91 | 91 |
Nominal ⌀ DC | 7.5 | 7.5 | 7.5 | 7.5 | 7.5 |
Point angle | 180 | 140 | 140 | 140 | 180 |
Tolerance nominal ⌀ | m7 | h7 | h7 | h7 | m7 |
Flute length Lc | 41 | 41 | 41 | 53 | 53 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 29.8 | 29.8 | 29.8 | 41.8 | 41.8 |