Solid carbide drill plain shank DIN 6535 HA 180° 10,3 mm

Article no.: 122506 10,3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 3×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 3×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 180 degrees
recommended maximum drilling depth L2 37.6 mm
Shank DIN 6535 HA to h6
Use for drilling limited convexity; limited cross-drilling; limited oblique spot drilling
Through-coolant yes, with 25 bar
Pilot drill required yes, pilot drill
Semi-Standard yes
Flute length Lc 53 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122506 10,3
EAN / GTIN 4062406090043
Manufacturer number 122506 10,3

Application Table

Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
50
INOX < 900 N/mm²
M
45
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Special point geometry for generating 180° flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45° slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilise the drill in the hole.

Advantage:

The 180° point angle permits drilling and counterboring in a single operation.

Recommendation:

When using the solid carbide 180° drill it is absolutely essential for process reliability:
  • when spot drilling on flat surfaces to drill a pilot hole 1×D using pilot drill No. 122736.
  • when spot drilling on sloping surfaces up to 15° : reduce the feed rate f to 50 %, up to 30°: reduce the feed rate f to 40 % and up to 45°: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122506 + 129100HB .
Form HE: order with No. 122506 + 129100HE.
180° solid carbide drills for machining aluminium available on request.
Not suitable for generating counterbores for socket-head screws to DIN974-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart