HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA 5,1 mm

Article no.: 122490 5,1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Inox
    Nominal ⌀ DC 5.1 mm
    Coating AlTiN
    Tool material Solid carbide
    Standard DIN 6537 K
    Version 4×D
    Tolerance nominal ⌀ m7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 20.4 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Flute length Lc 28 mm
    Overall length L 66 mm
    Shank ⌀ Ds 6 mm
    Feed f in stainless steel < 900 N/mm2 0.07 mm/rev.
    Colour ring blue
    Type of product Twist Drill

    Identification numbers & Classifications

    Article number 122490 5,1
    EAN / GTIN 4067263004189
    Manufacturer number 122490 5,1

    Application Table

    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    120
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    80
    INOX < 900 N/mm²
    M
    55
    INOX > 900 N/mm²
    M
    45
    Ti > 850 N/mm²
    S
    35
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Efficient drilling especially for use in stainless and acid-resistant steels.
    Straight main cutting edges with optimised cutting edge design for improved chip breaking behaviour. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    HB and HE shanks are available at the same price as HA.
    For HB shanks: use order no. 122491.
    For HE shanks: use order no. 122492.

    Downloads & documents

    From the same series "Pro Inox" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart