{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 12.5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122490 12,5 | |
EAN / GTIN | 4067263004783 | |
Manufacturer number | 122490 12,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 12,5mm
on request
In stock
50 pieces in stock
US $ 132.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
US $ 160.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 253.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | AlTiN | TiN | TiAlN | TiAlN |
Nominal ⌀ DC | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | m7 | h7 | h7 | h7 |