Solid carbide HPC drill, plain shank DIN 6535 HA 9,4 mm

Article no.: 122480 9,4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.4 mm
Coating TiAlSiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 32.9 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 47 mm
Overall length L 89 mm
Shank ⌀ Ds 10 mm
Feed f in titanium > 850 N/mm2 0.12 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 122480 9,4
EAN / GTIN 4062406779160
Manufacturer number 122480 9,4

Application Table

Ti > 850 N/mm²
S
45
Inconel
S
35
wet maximum
 

Description

Version:

Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB: use order No. 122481.
For HE: use order No. 122480 and 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HA 9,4 mm

Solid carbide HPC drill, plain shank DIN 6535 HA 9,4 mm

on request
In stock
17 pieces in stock
US $ 114.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 130.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 121.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
US $ 63.56
plus VAT at the current rate Prices plus delivery costs
Semi-Standard yes yes yes yes
Colour ring pink green yellow green
Overall length L 89 89 89 89
Nominal ⌀ DC 9.4 9.4 9.4 9.4
Tool material Solid carbide solid carbide solid carbide Solid carbide
Machining strategy HPC HPC HPC HPC
Flute length Lc 47 47 47 47

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart