GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 1/2

Article no.: 122435 1/2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Inch nominal ⌀ corresponds to 12.7 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 41.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 60 mm
Overall length L 107 mm
Shank ⌀ Ds 14 mm
Feed f in steel < 1100 N/mm2 0.56 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122435 1/2
EAN / GTIN 4062406108908
Manufacturer number 122435 1/2

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Extremely suitable for machines with high power output and stable machining conditions.
  • Special point geometry with stable cutting edges and large clearance at the centre permits very high feed rates.
  • The patented point geometry is optimised for chip flow and generates low cutting forces with good chip breakage.
  • With 145° point angle for low burr formation when drilling through holes.

The sector-leading technology of the chisel point guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 122436.
For HE shanks: use order No. 122435 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 1/2

GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 1/2

on request
In stock
15 pieces in stock
US $ 288.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 124.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 124.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 288.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 124.33
plus VAT at the current rate Prices plus delivery costs
Colour ring green green green green green
Overall length L 107 mm 107 mm 107 mm 107 mm 107 mm
Tool material solid carbide Solid carbide Solid carbide solid carbide Solid carbide
Point angle 145 degrees 140 degrees 140 degrees 145 degrees 140 degrees
Tolerance nominal ⌀ h7 h7 h7 h7 h7
Series Master Steel Pro Steel Pro Steel Master Steel Pro Steel
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart