GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 6,3mm

Article no.: 122415 6,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 6.3 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 24.6 mm
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 34 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.22 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122415 6,3
EAN / GTIN 4045197784148
Manufacturer number 122415 6,3

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
60
GG
K
110
GGG
K
100
Uni
 
wet maximum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122416.
Form HE: order with No. 122415 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 6,3mm

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 6,3mm

on request
In stock
8 pieces in stock
US $ 58.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 41.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 70.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 108.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 104.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
117 pieces in stock
US $ 34.45
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 54.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 32.51
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiN TiN TiAlN TiAlN TiAlN TiAlN AlTiN
Version 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D
Colour ring green without green blue green green green blue
Through-coolant no no yes, with 25 bar yes, with 25 bar yes, with 25 bar no yes, with 25 bar no
Standard DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K
Flute length Lc 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Twist Drill

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart