{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 14.8 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 42.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.34 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 14,8 | |
EAN / GTIN | 4045197784827 | |
Manufacturer number | 122415 14,8 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 14,8mm
on request
In stock
4 pieces in stock
US $ 166.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 199.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 288.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 303.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 98.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 157.09
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 14,8mm
on request
Subsequent delivery
0 pieces in stock
US $ 164.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | DLC | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Nominal ⌀ DC | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 135 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |