{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 13.2 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 40.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.31 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 13,2 | |
EAN / GTIN | 4045197784766 | |
Manufacturer number | 122415 13,2 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 13,2mm
on request
In stock
8 pieces in stock
US $ 129.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 129.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 236.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 236.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 76.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 76.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 76.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Nominal ⌀ DC | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm | 13.2 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
recommended maximum drilling depth L2 | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm | 40.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |