{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 10.6 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 39.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 10,6 | |
EAN / GTIN | 4045197784575 | |
Manufacturer number | 122415 10,6 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,6mm
on request
In stock
25 pieces in stock
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 184.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 184.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 |
Tool material | solid carbide | solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |