GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,4mm

Article no.: 122415 10,4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 10.4 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 39.4 mm
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.28 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122415 10,4
EAN / GTIN 4045197784551
Manufacturer number 122415 10,4

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
60
GG
K
110
GGG
K
100
Uni
 
wet maximum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122416.
Form HE: order with No. 122415 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 10,4mm

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,4mm

on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days
US $ 94.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days
US $ 94.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days
US $ 184.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days
US $ 184.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days
US $ 54.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
59 pieces in stock 59 pieces available in 3-4 working days
US $ 90.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days
US $ 54.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
59 pieces in stock 59 pieces available in 3-4 working days
US $ 90.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days
US $ 54.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
59 pieces in stock 59 pieces available in 3-4 working days
US $ 90.26
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN
Version 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D
Overall length L 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm
Through-coolant no no yes, with 25 bar Yes, with 25 bar no yes, with 25 bar no yes, to 25 bar no yes, with 25 bar
Tool material solid carbide solid carbide solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
recommended maximum drilling depth L2 39.4 mm 39.4 mm 10.4 mm 39.4 mm 39.4 mm 39.4 mm 39.4 mm 39.4 mm 39.4 mm 39.4 mm

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart