{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 32.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 9,5 | |
EAN / GTIN | 4045197045898 | |
Manufacturer number | 122380 9,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 9,5 mm
on request
In stock
12 pieces in stock
US $ 131.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 130.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 121.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
US $ 63.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 114.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | DLC | TiAlN | TiAlSiN |
Overall length L | 89 | 89 | 89 | 89 | 89 |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 135 | 135 | 140 | 140 |
recommended maximum drilling depth L2 | 32.8 | 32.8 | 32.8 | 32.8 | 32.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |