Solid carbide HPC drill plain shank DIN 6535 HA 6,6 mm

Article no.: 122380 6,6
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6.6 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 24.1 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 34 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Shank tolerance h6
Feed f in stainless steel < 900 N/mm2 0.12 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 122380 6,6
EAN / GTIN 4045197045652
Manufacturer number 122380 6,6

Application Table

Aluminium (short chipping)
N
245
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122385.
Form HE: order with No. 122380 + 12900HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA 6,6 mm

Solid carbide HPC drill plain shank DIN 6535 HA 6,6 mm

on request
In stock
17 pieces in stock
US $ 108.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 104.62
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 103.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
US $ 54.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 111.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 94.16
plus VAT at the current rate Prices plus delivery costs
Semi-Standard yes yes yes yes yes yes
Number of cutting edges Z 2 2 2 2 2 2
Overall length L 79 79 79 79 79 79
Standard DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Point angle 135 135 135 140 140 140
Flute length Lc 34 34 34 34 34 34

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart