{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 20.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 4,8 | |
EAN / GTIN | 4045197045461 | |
Manufacturer number | 122380 4,8 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 4,8mm
on request
In stock
40 pieces in stock
US $ 82.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
US $ 40.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 54.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 56.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 79.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 60.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 83.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
US $ 32.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no |
Nominal ⌀ DC | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm | 4.8 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
recommended maximum drilling depth L2 | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |