Solid carbide HPC drill plain shank DIN 6535 HA 16,5 mm

Article no.: 122380 16,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 16.5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537 K
    Version 4×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 48.3 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 73 mm
    Overall length L 123 mm
    Shank ⌀ Ds 18 mm
    Shank tolerance h6
    Feed f in stainless steel < 900 N/mm2 0.2 mm/rev.
    Colour ring blue
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122380 16,5
    EAN / GTIN 4045197046154
    Manufacturer number 122380 16,5

    Application Table

    Aluminium (short chipping)
    N
    245
    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    85
    Steel < 1100 N/mm²
    P
    60
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    55
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    35
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122385.
    Form HE: order with No. 122380 + 12900HE.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart