{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 39.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 13,8 | |
EAN / GTIN | 4045197046062 | |
Manufacturer number | 122380 13,8 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 13,8mm
on request
In stock
1 pieces in stock
US $ 246.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 95.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 160.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 129.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 76.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 138.17
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 13,8mm
on request
In stock
28 pieces in stock
US $ 73.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | without | green | green | green | green | red | blue |
Nominal ⌀ DC | 13.8 mm | 13.8 mm | 13.8 mm | 13.8 mm | 13.8 mm | 13.8 mm | 13.8 mm | 13.8 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
recommended maximum drilling depth L2 | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm |