{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 39.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 10,5 | |
EAN / GTIN | 4045197045942 | |
Manufacturer number | 122380 10,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,5mm
on request
In stock
24 pieces in stock
US $ 189.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 67.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 121.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 184.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
233 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 197.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 102.79
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 10,5mm
on request
In stock
97 pieces in stock
US $ 53.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Colour ring | blue | without | green | green | green | green | green | red | red | blue |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | no | no |
Nominal ⌀ DC | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm |
recommended maximum drilling depth L2 | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm | 39.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |