{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 7.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 30.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 60 HRC | 0.08 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 7,1 | |
EAN / GTIN | 4062406065942 | |
Manufacturer number | 122371 7,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 7,1
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 111.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
27 pieces in stock
27 pieces available in 3-4 working days
US $ 62.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 94.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
63 pieces in stock
63 pieces available in 3-4 working days
US $ 58.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlSiN | AlTiN |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | m7 | m7 |
Flute length Lc | 41 mm | 41 mm | 34.05 mm | 41 mm |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm |
recommended maximum drilling depth L2 | 30.4 mm | 30.4 mm | 23.4 mm | 30.4 mm |