{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 14.06 mm - 16.05 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 14,06-X | |
EAN / GTIN | 4062406076016 | |
Manufacturer number | 122310 14,06-X |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA 14,06-X
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 169.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 141.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 219.01
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 182.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 232.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 193.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes |
Version | 4×D | 4×D | 4×D |
Overall length L | 115 mm | 115 mm | 115 mm |
Tool material | Solid carbide | solid carbide | Solid carbide |
Flute length Lc | 65 mm | 65 mm | 65 mm |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |