{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 19.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.45 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 5,4 | |
EAN / GTIN | 4045197751324 | |
Manufacturer number | 122306 5,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA 5,4 mm
on request
In stock
5 pieces in stock
US $ 96.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 79.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 70.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | solid carbide | solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 |
recommended maximum drilling depth L2 | 19.9 | 19.9 | 19.9 | 19.9 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |