{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.7 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 17 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 24 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.35 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 4,7 | |
EAN / GTIN | 4045197751256 | |
Manufacturer number | 122306 4,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 4,7 mm
on request
In stock
6 pieces in stock
US $ 96.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 79.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
US $ 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 83.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 70.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes |
Coating | DLC | TiAlN | TiAlN | TiAlN | TiAlSiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Point angle | 135 | 135 | 140 | 140 | 140 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 24 | 24 | 24 | 24 | 24.05 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 |