{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 50.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.7 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 18,8 | |
EAN / GTIN | 4045197752055 | |
Manufacturer number | 122306 18,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA 18,8 mm
on request
In stock
5 pieces in stock
US $ 501.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 501.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 268.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 268.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | DLC | DLC | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes, with 25 bar | Yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Point angle | 135 | 135 | 140 | 140 |
Flute length Lc | 79 | 79 | 79 | 79 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 |