{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 47.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.7 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 16,8 | |
EAN / GTIN | 4045197751997 | |
Manufacturer number | 122306 16,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 16,8 mm
on request
In stock
9 pieces in stock
US $ 403.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 418.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 213.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 260.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 123 mm | 123 mm | 123 mm | 123 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | solid carbide | solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 |
Flute length Lc | 73 mm | 73 mm | 73 mm | 73 mm |
recommended maximum drilling depth L2 | 47.8 mm | 47.8 mm | 47.8 mm | 47.8 mm |