{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10,8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 38,8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0,55 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 10,8 | |
EAN / GTIN | 4045197751812 | |
Manufacturer number | 122306 10,8 |