{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 4×D | |
Tolerance nominal ⌀ | h6 | |
Number of cutting edges Z | 2 | |
recommended maximum drilling depth L2 | 23.5 mm | |
Shank | Parallel shank to h6 | |
Use for drilling | for aramides | |
Through-coolant | no | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7 mm | |
Shank tolerance | h6 | |
Feed f in AFK | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121230 7 | |
EAN / GTIN | 4045197472038 | |
Manufacturer number | 121230 7 |
This article |
Recommendations |
|
---|---|---|
Solid carbide drill for aramide 7 mm
on request
In stock
1 pieces in stock
US $ 58.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 41.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 4×D | 4×D |
Standard | Manufacturer’s standard | DIN 6537 K |
Tool material | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | h7 |
Shank ⌀ Ds | 7 | 8 |
Type of product | Jobber drill | Jobber drill |