Solid carbide special drill DIN 6535 HA, uncoated, ⌀ DC ±0.003: 11,97mm

Article no.: 121201 11,97
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC ±0.003 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: ±0.003
  • Number of cutting edges Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.97 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Tolerance nominal ⌀ ±0.003
Number of cutting edges Z 1
Point angle 120 degrees
recommended maximum drilling depth L2 53.1 mm
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in PEEK 0.25 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 121201 11,97
EAN / GTIN 4045197857859
Manufacturer number 121201 11,97

Application Table

PMMA acrylic
N
30
PE-HD
N
50
PA 66
N
50
PEEK
N
50
PF 31
N
50
PVDF GF20
N
60
POM GF25
N
60
PA 66 GF30
N
60
PEEK GF30
N
50
PTFE CF25
N
40
PEEK CF30
N
40
wet maximum
 
dry
 
Air
 

Description

Version:

Spiral flute precision drill for plastics. Self-centring with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation.
Maintains
the tolerance band IT7 from entry ⌀ through to exit ⌀, due to special point geometry.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 121201 + 129100HB.
For HE shanks: use order No. 121201 + 129100HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart