GARANT Master Steel FEED solid carbide NC spotting drill, plain shank 155° DIN 6535 HA 4 mm

Article no.: 121130 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 155
  • Shank: DIN 6535 HA to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank tolerance h6
    Nominal ⌀ DC 4 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ h6
    Point angle 155 degrees
    Shank DIN 6535 HA to h6
    Number of cutting edges Z 3
    Through-coolant no
    Flute length Lc 6 mm
    Overall length L 55 mm
    Shank ⌀ Ds 4 mm
    Depth of spot facing 0.24 mm - 0.4 mm
    Feed f in steel < 1100 N/mm2 0.12 mm/rev.
    Colour ring without
    Series Master Steel
    Type of product Spotting drill

    Identification numbers & Classifications

    Article number 121130 4
    EAN / GTIN 4045197886972
    Manufacturer number 121130 4

    Application Table

    Alu plastics
    N
    260
    Aluminium (short chipping)
    N
    220
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    70
    Steel < 55 HRC
    H
    60
    INOX < 900 N/mm²
    M
    55
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    40
    GG
    K
    120
    GGG
    K
    80
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    3-flute NC spotting drill with high positioning accuracy and special point angle 155° for the GARANT Master Steel FEED drill. The sector-leading technology of the drill point guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces.

    Note:

    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 121130 + 129100 HB.
    Form HE: order with No. 121130 + 129100 HE.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart