Circle cutter, complete (without safety ring) with 1 inclined cutter HSS-E No. 119550, Type: 00/MK2

Article no.: 119500 00/MK2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting range with one cutter 30 mm - 200 mm
Centre drill ⌀ 6 mm
Morse taper MT 2
Type of product Circle cutter

Identification numbers & Classifications

Article number 119500 00/MK2
EAN / GTIN 4033591019225
Manufacturer number 21 011 002

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
CuZn
N
Uni
 
wet maximum
 
dry
 

Description

Version:

Circle cutter complete (without safety ring), fitted with 1 inclined HSS/E cutter tool (No. 119550) for an anti-gouge cut, prevents the tool digging in.

Application:

On stationary drilling machines for precise cutting of holes and discs.

Note:

For cutting rings, several cutter holders can be fitted to the cross beam on sizes 00/... and 00A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart