Spare centre drill for hole saw No. 118500 8X48 mm

Article no.: 118550 8X48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock
  • Tool material: HSS E
  • Standard: Manufacturer’s standard

Product details

Technical Data

Nominal ⌀ DC 8 mm
overall length 48 mm
Tool material HSS E
Standard Manufacturer’s standard
for hole saw ⌀ 60 mm - 120 mm
Colour ring without
Type of product Centre drills

Identification numbers & Classifications

Article number 118550 8X48
EAN / GTIN 4045197233608
Manufacturer number 118550 8X48

Description

Suitable for:

Carbide-tipped hole saw No. 118500.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart