Carbide hole saw high 16 mm

Article no.: 118400 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Norm: Manufacturer’s standard
  • Shank: Three drive flats shank
  • ⌀ tolerance: −0.05 / 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 16 mm
Version high
Tool material Carbide
Norm Manufacturer’s standard
Shank Three drive flats shank
Shank ⌀ 6 mm
⌀ tolerance −0.05 / 0.1 mm
Length L 35 mm
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118400 16
EAN / GTIN 4045197036704
Manufacturer number 118400 16

Application Table

Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
50
INOX < 900 N/mm²
M
35
Graphite, GRP, CRP
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Extremely strong and with perfect concentricity due to drill crown and shank of one piece (hardened).
Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure.
Exchangeable centre drill, shank with 3 clamping faces.
Cutting width 2 mm for all sizes. ⌀ tolerance: + 0.10 / − 0.05 mm.
Dimension L: size ≤ 55 = 35 mm / size 60 = 60 mm.

Application:

For use on stationary machines. Suitable for fibre-reinforced plastics (GRP and CRP).
For flat material up to 4 mm thickness, and pipes of up to 4 mm wall thickness.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide hole saw high 16 mm

Carbide hole saw high 16 mm

on request
In stock
77 pieces in stock
US $ 78.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
425 pieces in stock
US $ 46.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
277 pieces in stock
US $ 26.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 63.13
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without without
Nominal ⌀ DC 16 16 16 16
Norm Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank Three drive flats shank Three drive flats shank Three drive flats shank
Tool material Carbide Carbide Carbide Carbide
Shank ⌀ 6 6 10
Type of product Hole saw Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart