Subland drill HSS 180°, vaporised, for screws: M5

Article no.: 117280 M5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
84 pieces in stock

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 8376
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M5
Coating vaporised
Tool material HSS
Standard DIN 8376
Tolerance nominal ⌀ h9
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Parallel shank to h8
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h9 5.5 mm
⌀ D2 2nd step 180° h8 10 mm
Step height L1 1st step 180° 13 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117280 M5
EAN / GTIN 4045197036308
Manufacturer number 117280 M5

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart